Shop All Clipboards
Saunders
8-1/2" x 11" Clipboard, Black
Mfr # 21603
Zoro # G3326032
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Black
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21603
- Zoro # G3326032
- UPC # 044357216035
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 13-1/4" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | Letter |
Depth | 1-3/4" |
Overall Height | 13 1/4 in |
Overall Width | 9 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 8 7/8 in, Height 13 1/4 in, Sheet Size 8-1/2 in x 11 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- AVERY Big Tab Write and Erase Durabl Plast, PK3 (21212)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- PCI Pci Konica Minolta Tn613M Tn-613M A0Tm330 Magenta Toner Cartridge For (TN613M-PC)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- SAUNDERS 8-1/2" x 11" Clipboard, Light Brown (05724)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Red/Green (SAU00580)
- SAUNDERS 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- SAUNDERS Storage Clipboard, Black, 14-1/4" H, 9" W (11018)
- BUSINESS SOURCE Clipboard, Standard, 9X15.5, PK6 (28554BD)
- Saunders Clipboards