Shop All Clipboards
Zoro Select
8-1/2" x 11" Clipboard 1/2", Silver
Mfr # 22017
Zoro # G3083875
original price:
$26.51
14% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22017
- Zoro # G3083875
- UPC # 044357220179
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12-3/4" |
Depth | 1/2" |
File Size - Clipboard | Letter |
File Size | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
Paper Size | Letter |
For Document Length | 11 in |
Overall Height | 13 in |
For Document Width | 8 1/2 in |
Overall Depth | 1/2 in |
Overall Width | 9 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Aluminum, Width 9 1/2 in, Height 13 in, Depth 1/2 in, Sheet Size 8-1/2 in x 11 in, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY 3D Printer Filament, Gray (CR-PLA Matte Grey)
- CIG WF Non-OEM New Cyan Wide Format Inkjet Bag for Roland TR2-CY (WRTR2C)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- ZORO SELECT 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- ZORO SELECT Recycled Clipboard, Purple (21606)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- SAUNDERS Clipboard 1/2", Black (00552)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- Zoro Select Clipboards