Shop All Notebooks & Journals
This Product is Discontinued
Saunders
8-1/2" x 11-3/4" Writing Pad (Discontinued)
Mfr # 00591
Zoro # G6203407
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 30 %
- Cover Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00591
- Zoro # G6203407
- UPC # 044357005912
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Recycled Content | 30 % |
Cover Color | Silver |
Cover Material | Aluminum |
Backing | 0.04 pt Chipboard |
Binding Location | Top |
Paper Weight | 16 lb |
Item | Notepad |
Features | 30% Post-Consumer Recycled Content |
Rule | Wide |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Binding | Nonwirebound |
Number of Carbon Sheets | 0 |
Pages Numbered | No |
Total Number of Sheets | 50 |
Description
Notepad, Cover Color Silver, Cover Material Aluminum, Binding Nonwirebound, Binding Location Top, Backing 0.04 pt Chipboard, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11-3/4 in, Rule Wide, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 30 Percent, Features 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.