Shop All Notebooks & Journals
This Product is Discontinued
Saunders
5" x 8" Writing Pad (Discontinued)
Mfr # 00880
Zoro # G6146086
This Product is Discontinued
Key Features
- Sheet Size 5-1/2 in x 8-1/2 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 30% Post-Consumer Recycled Content
- Cover Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00880
- Zoro # G6146086
- UPC # 044357008807
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5-1/2 in x 8-1/2 in |
Width | 5 1/2 in |
Sheet Size - Clipboards | 5-1/2 in x 8-1/2 in |
Height | 8 1/2 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Recycled Content | 30% Post-Consumer Recycled Content |
Cover Color | Silver |
Backing | 0.04 pt. Chipboard |
Paper Weight | 16 lb. |
Item | Padfolio with Writing Pad |
Features | 30% Post-Consumer Recycled Content |
Clipboard - Item | Storage Clipboard |
Sheet Capacity | 50 |
Binding | Top Bound |
Color Family - Clipboard | Silver |
Basic Material - Clipboards | Metal |
Rule | Wide |
Storage Capacity | 50 |
Specific Material | Aluminum |
Storage Opening Type | Side |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Basic Material | Metal |
Description
Storage Clipboard, Color Family - Clipboard Silver, Storage Opening Type Side, Basic Material Metal, Specific Material Aluminum, Width 5 1/2 in, Height 8 1/2 in, Sheet Size 5-1/2 in x 8-1/2 in, Sheet Capacity 50, Storage Capacity 50, Features 30 Percent Post-Consumer Recycled Content, Padfolio with Writing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.