Shop All Clipboards
Saunders
5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver
Mfr # 10507
Zoro # G1692695
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.66" x 9-1/2"
- Clip Capacity 1/2 in
- Color Silver
- Width 6"
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saunders
- MFR # 10507
- Zoro # G1692695
- UPC # 044357105070
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 5.66" x 9-1/2" |
Width | 6" |
Height | 10" |
File Size - Clipboard | Memo |
File Size | Form |
Depth | 1" |
Sheet Size - Clipboards | 5-1/2 in x 8-1/2 in |
Overall Height | 10 1/4 in |
For Document Length | 9 1/2 in |
Storage Depth | 3/8 in |
Paper Size | Memo |
Overall Width | 6 in |
Overall Depth | 3/8 in |
For Document Width | 6 in |
Description
Storage Clipboard, File Size - Clipboard Memo, Clip Capacity 1/2 in, Clip Type Serrated, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Side, Basic Material Metal, Specific Material Aluminum, Width 6 1/8 in, Height 10 3/16 in, Depth 3/8 in, Sheet Size 5-1/2 in x 8-1/2 in, Storage Capacity 3/8 in, Includes License/Card Holder, Storage Area Strap, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- SAUNDERS Acrylic Clipboard 1/2", Blue (21567)
- SAUNDERS Clipboard 1/2", Black (00552)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- SAUNDERS SlimMate Storage Clipboard- Clear (871)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- Saunders Clipboards