Shop All Clipboards
This Product is Discontinued
Saunders
5-1/2" x 8-1/2" Clipboard, Clear (Discontinued)
Mfr # 00516
Zoro # G3780817
This Product is Discontinued
Key Features
- Sheet Size 5-1/2" x 8-1/2"
- Clip Capacity 1/2 in
- Color Clear
- Width 6"
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saunders
- MFR # 00516
- Zoro # G3780817
- UPC # 044357005165
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 5-1/2" x 8-1/2" |
Width | 6" |
Height | 9" |
File Size | Memo |
Depth | 1/2" |
File Size - Clipboard | Memo |
Sheet Size - Clipboards | 6 in x 9 in |
Paper Size | Memo |
For Document Length | 9 in |
For Document Width | 6 in |
Overall Width | 6 in |
Description
Clipboard, File Size - Clipboard Memo, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Clear, Color Clear, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 6 in, Height 9 in, Sheet Size 6 in x 9 in, Sheet Capacity 0.5 in, Storage Capacity 1/2 in, Features 50 Percent Post-Consumer Waste, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.