Shop All Desks
Sauder
Entertainment Credenza Rce , Accommodates up to a 70 in. TV weighing 95 lbs
Mfr # 429574
Zoro # G111229304
product price: $228.79
/ea
Free Shipping & Returns
$228.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Add a touch of warmth, simplicity, and style to your family movie nights. This modern farmhouse TV credenza reenergizes your living room with rustic charm and unique design from the Sauder Select collection. This farmhouse TV stand accommodates up to a 70 in. TV weighing up to 95 lbs. or can stand alone as a decorative credenza for display and storage of entryway, dining room, or any other home essentials. This wood TV stand includes two country-inspired barn doors that open for additional hidden storage. This credenza TV stand includes three adjustable shelves, including one behind each door, to accommodate items of various heights-meaning you can customize your storage experience! This TV stand with storage also includes cord management through the enclosed back panel so you can keep all your wires neat and out of sight. Finished in Rustic Cedar and detailed with beautiful hardware, this wood farmhouse TV stand will be the simple but stunning centerpiece of your living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- SAUDER Harbor View Computer Desk Sao (423005)
- SAUDER Cottage Road Corner Desk Mo , Formed corner design saves space (430060)
- SAUDER Vista Key Executive Desk Me (431212)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- SAUDER Larkin Ledge Single Ped Desk , Pull-out writing surface with metal runners and safety stops (433624)
- SAUDER Palladia Computer Desk And Hutch Sec A2 (420513)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- Sauder Desks