Shop All Desks
Sauder
Dixon City Ce Executive Desk Bo
Mfr # 432892
Zoro # G911227456
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Invite the soothing simplicity of modern farmhouse into your office space with this commercial office desk. The base of this residential office furniture is finished in the natural, neutral tones of Brushed Oak with a Pebble White accent finish on the desk surface, for an elegant twist. This business desk has a powder coated metal support frame for a touch of rustic flair. The thick and lightweight panel construction of the executive desk from the Dixon City collection allows for easier portability in your home office space without sacrificing strength. Finished on all sides for versatile placement in a home office or living space, this metal and wood office desk meets BIFMA standard x5.9 for safety, durability, and structural performance. With the versatile selection of this highly configurable collection of office furniture, the executive desk is a blank canvas waiting to be styled with a complementary ensemble of contemporary country additions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- RHYTHM Rhythm 4MH865WD23 Chateau Musical Motion Clock (4MH865WD23)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- SAUDER Beginnings Corner Desk Ss , Two adjustable shelves for storage variety (428239)
- SAUDER Dixon City Ce Library Hutch Bo , Attaches to <a href= in./Products/432888 (432889)
- SAUDER Costa Corner Desk Chc (430237)
- SAUDER Cottage Road Corner Desk Mo , Formed corner design saves space (430060)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- Sauder Desks