Shop All TV Stands & Entertainment Centers
Sauder
Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs
Mfr # 429544
Zoro # G611228272
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sauder
- MFR # 429544
- Zoro # G611228272
- UPC # 42666103633
- Country of Origin Thailand
- Category TV Stands & Entertainment Centers
Description
For a credenza that is traditional, yet casual and modern, look no further than the distinct look of this credenza TV stand from the Carolina Grove collection. This substantial TV credenza with doors accommodates up to a 65 in. TV weighing 95 lbs. or less on a strong and lightweight 1 in. thick top panel. Make your home the perfect place to watch weekly sporting events, the latest streaming series, or your favorite nightly game show. This entertainment credenza includes four doors - including two safety-tempered glass doors in the center console. Storage behind the glass doors includes a large shelf for audio/video equipment and two cubby areas. Additional storage behind the other two doors includes an adjustable shelf for versatile housing of those living room essentials you want to hide away. This TV stand with doors is equipped with an enclosed back panel with cord access to help keep the cables out of sight and clutter-free. Finished all over in light Winter Oak, the doors are decoratively accented with contrasting black hardware and outlines. A TV cabinet with doors, like this one, offers enough storage and style to make it the perfect focal point in any living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- SAUDER Entertainment Credenza Pp , Accommodates up to a 70 in. TV weighing 95 lbs (435105)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- SAUDER Entertainment Credenza Mo , Accommodates up to a 70 in. TV weighing 95 lbs (429347)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- HENN & HART Granger White Oak TV Stand (TV0402)
- Sauder TV Stands & Entertainment Centers