Shop All File Cabinets
Sauder
33-1/4 in W 2 Drawer File Cabinets, Estate Black
Mfr # 409044
Zoro # G803474180
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Estate Black
- Height 29.38 in
- Number of Drawers 2
- Overall Depth 23-1/2 in
- Overall Height 29.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sauder
- MFR # 409044
- Zoro # G803474180
- UPC # 42666133029
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 29.38 in |
Overall Depth | 23-1/2 in |
Overall Height | 29.38" |
Width | 33-1/4 in |
Depth | 23.5" |
Overall Width | 33.25" |
Details
Color | Estate Black |
Number of Drawers | 2 |
Series | Sauder Edgewater Collection |
Configuration | File |
Item | File Cabinets |
Weight | 108 lbs |
Anti-Tip Mechanism | Counterweight; Interlocking Drawers |
Description
Improve the organization of your office with this lateral file cabinet. The full-extension sliding drawer design accommodates both letter-size and legal-size reports, contracts, and other documents. Made with an interlocking safety mechanism, this lateral file cabinet prevents both of the drawers from opening at the same time. Traditional style allows for easy incorporation into almost any office's decor, while the durable, sturdy construction helps protect against scratches, stains and a variety of other damage.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- HIGHBOY 3 Tier Glass Display Entryway Table (HI196032)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- SAUDER Cannery Bridge Lateral File Sm (429514)
- SAUDER Hammond Lateral File Co , Durable, 1 in. thick top surface to display your home office essentials (428241)
- SAUDER Palladia Lateral File Glacier Oak (432728)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- SAUDER Granite Trace Lateral File Rc (433951)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 5 Drawer, Black (252468BK)
- Sauder File Cabinets