Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WD202-400NN-EX1
Zoro # G510935271
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS4
- Print Speed 6 in/sec
- Max. Print Width 4.09 in
- Barcode Printer Type Desktop
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WD202-400NN-EX1
- Zoro # G510935271
- Country of Origin Taiwan, Province of China
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | WS4 |
Print Speed | 6 in/sec |
Barcode Printer Type | Desktop |
Printer Resolution | 203 dpi |
Wire Communication | Wired |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Wired Wire Communication, Printer Series WS4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- GORDON BRUSH Size 3/8" Camel Hair Flat Artist Brush (0790-00037)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000 (2EWG6)
- LETRATAG Labler Electronic (1749027)
- RUBBERMAID Dymo Thermal Transfer Printer, DYM, Black, Nylon Tape Print Media (1738976)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- BROTHER INTERNATIONAL Brother P-Touch Easy, Portable Label Maker, , 3 Fonts, White & Gray (PTH110)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- Sato Labels & Label Makers