Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 6.59"W,
Mfr # WWCLPA001-WAN
Zoro # G910935246
product price: $5,536.99
/ea
Free Shipping & Returns
$5,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CL6NX +
- Wire Communication Wireless (wifi)
- Max. Print Width 6.59 in
- Print Speed 10 in/sec
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCLPA001-WAN
- Zoro # G910935246
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 6.59 in |
Details
Printer Series | CL6NX + |
Item | Barcode Label Printer |
Wire Communication | Wireless (wifi) |
Print Speed | 10 in/sec |
Printer Resolution | 203 dpi |
Barcode Printer Type | Industrial |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 6.59 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Wireless (wifi) Wire Communication, Printer Series CL6NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BROTHER QL-600 2 3/8'' Economic Desktop Label Printer (328QL600)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Label Maker Printer (151291)
- LETRATAG Labler Electronic (1749027)
- Sato Label Makers & Printers