Shop All Label Makers & Printers
Sato
WLAN
Mfr # WWCLP2001-WAN
Zoro # G610935270
product price: $4,090.99
/ea
Free Shipping & Returns
$4,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CL4NX +
- Barcode Printer Type Industrial
- Max. Print Width 4.09 in
- Print Speed 14 IPS
- Printer Resolution 305 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCLP2001-WAN
- Zoro # G610935270
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | CL4NX + |
Item | Barcode Label Printer |
Barcode Printer Type | Industrial |
Print Speed | 14 IPS |
Printer Resolution | 305 dpi |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 305 dpi Printer Resolution, 14 IPS Print Speed, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Teal (STX61414B02C)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- DYMO Label Manager 210D Kit, Black (1738976)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- Sato Label Makers & Printers