Shop All Label Makers & Printers
Sato
WLAN & Dispenser, Direct Thermal Only
Mfr # W2212-400DW-EX1
Zoro # G910935239
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS2
- Print Speed 7 in/sec
- Printer Resolution 203 dpi
- Max. Print Width 2 in
- Barcode Printer Type Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # W2212-400DW-EX1
- Zoro # G910935239
- Country of Origin Taiwan, Province of China
- Category Label Makers & Printers
Dimensions
Max. Print Width | 2 in |
Details
Printer Series | WS2 |
Item | Barcode Label Printer |
Print Speed | 7 in/sec |
Printer Resolution | 203 dpi |
Barcode Printer Type | Desktop |
Wire Communication | Wired |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 7 in/sec Print Speed, Wired Wire Communication, Printer Series WS2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- DIXON TICONDEROGA Phano China Markers, Crimson Red, PK24, 24PK (00071)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC51BK)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- PANDUIT 300 Dpi Printer, Including Easy- (TDP43ME/AUS)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Label Maker Printer (J4000)
- LETRATAG Labler Electronic (1749027)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- Sato Labels & Label Makers