Shop All Label Makers & Printers
Sato
UHF RFID, RTC, Dispenser & Rewinder
Mfr # WWCLP1C01-NAR
Zoro # G110935268
product price: $6,307.99
/ea
Free Shipping & Returns
$6,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CL4NX +
- Dispensing Style Rewind/Peel Off
- Max. Print Width 4.09 in
- Printer Resolution 203 dpi
- Print Speed 14 IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCLP1C01-NAR
- Zoro # G110935268
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | CL4NX + |
Dispensing Style | Rewind/Peel Off |
Printer Resolution | 203 dpi |
Print Speed | 14 IPS |
Barcode Printer Type | Industrial |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 IPS Print Speed, Rewind/Peel Off Dispensing Style, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Total Erase Dry Erase Board, 36x24, Silver Aluminum Frame (S533)
- NATIONAL HARDWARE Frctn Lid Sprt Right Brs (N208-652)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- LETRATAG Labler Electronic (1749027)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- BRADY Label Maker Printer (151292)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- Sato Label Makers & Printers