Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 10.5"W,
Mfr # WWSG0410N
Zoro # G210935243
product price: $11,787.99
/ea
Free Shipping & Returns
$11,787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series SG112-BASE
- Dispensing Style Cutter
- Printer Resolution 305 dpi
- Max. Print Width 10.5 in
- Print Speed 6 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWSG0410N
- Zoro # G210935243
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 10.5 in |
Details
Item | Barcode Label Printer |
Printer Series | SG112-BASE |
Dispensing Style | Cutter |
Printer Resolution | 305 dpi |
Print Speed | 6 in/sec |
Barcode Printer Type | Industrial |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 10.5 in Max. Print Width, 305 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series SG112-BASE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, Seal & View File Folder Label Protector, Clear Laminate, 3-1/2x1-11/16, 100PK (67600)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13230)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- BROTHER VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer (328VC500W)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- Sato Labels & Label Makers