Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WWCLP3201-NAR
Zoro # G410935272
product price: $5,530.99
/ea
Free Shipping & Returns
$5,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series CL4NX +
- Dispensing Style Rewind/Peel Off
- Max. Print Width 4.09 in
- Print Speed 6 in/sec
- Barcode Printer Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCLP3201-NAR
- Zoro # G410935272
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | CL4NX + |
Dispensing Style | Rewind/Peel Off |
Print Speed | 6 in/sec |
Barcode Printer Type | Industrial |
Printer Resolution | 609 dpi |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 609 dpi Printer Resolution, 6 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK50 (4YNT8)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- DYMO Labelmaker, Embosser, Org X (2175191)
- TOSHIBA BV410D 4'' 300 DPI Direct Thermal Barcode Printer with White Finish - Ethernet/USB (105BV410DTQM)
- RUBBERMAID LabelWriter 5XL Direct Thermal Printer - Monochrome - Label Print - Ethernet - USB - Black (DYM2112554)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- Sato Label Makers & Printers