Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WM8420031
Zoro # G010935306
product price: $2,955.99
/ea
Free Shipping & Returns
$2,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series M84Pro
- Printer Connectivity RS232
- Max. Print Width 4.09 in
- Print Speed 10 in/sec
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WM8420031
- Zoro # G010935306
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | M84Pro |
Printer Connectivity | RS232 |
Item | Barcode Label Printer |
Print Speed | 10 in/sec |
Printer Resolution | 203 dpi |
Barcode Printer Type | Industrial |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Wired Wire Communication, Printer Series M84Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- GENERIC Replacment Cartridge For XEROX COMP WC 3655 (106R02738)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- BRADY Rectangle Secondary Label, Multicolor, Pk100 (716LS)
- DYMO Label Maker, Security and Pro A/V, Yellow (DYM1801611)
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- ZEBRA TECHNOLOGIES Zebra ZT230 Industrial Barcode Printer ZT23042-D01000FZ (105ZT23042DF)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- START INTERNATIONAL Manual Bottle Labeler, Label Width 6-1/2" (LAB01)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- Sato Labels & Label Makers