Shop All Label Makers & Printers
Sato
M84Pro + IEEE1284 High-Speed Parallel
Mfr # WM8420011
Zoro # G810935278
Free Shipping & Returns
$2,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series M84Pro
- Printer Resolution 203 dpi
- Barcode Printer Type Industrial
- Print Speed 10 IPS
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WM8420011
- Zoro # G810935278
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | M84Pro |
Item | Barcode Label Printer |
Printer Resolution | 203 dpi |
Barcode Printer Type | Industrial |
Print Speed | 10 IPS |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 IPS Print Speed, Printer Series M84Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 14" x 12", Kraft, 15/Bundle (22XM33)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- WESTERN PLASTICS Film Perf Shrink 24x24 500 (515)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- BROTHER Portable Label Maker (PTH300)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- Sato Label Makers & Printers