Sato Labeling Solutions

Sato WWFX31241-NCN FX3-LX Printer and Cutter


product price: $4,021.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Print the labels your busy production plant kitchen warehouse or shipping and receiving dock needs quickly with the Sato WWFX31241-NCN FX3-LX printer with label cutter. Delivering 305 DPI of direct thermal transfer up to 3 1/8'' in width this printer can hold rolls up to 5 5/16'' in diameter. It has a print speed of 6 IPS when plugged in or can print 4 IPS when on battery power. Superior construction ensures that it is drip- and dust-proof boasting an IPX2 rating and an antimicrobial plastic housing. This printer delivers premium all-in-one functionality that makes it perfect for use on its own or it can be connected to a scanner scale or keyboard for more accurate data entry. It can easily be mounted to a wall and also includes a center-placed handle for easy portability.This label printer is equipped with LAN and USB ports for seamless integration with your existing system. It also comes with Bluetooth connectivity for remote transmission of data to the printer. A bright 7'' color touch screen gives the user control over the printer and reduces the need for in-depth training or external connectivity. A built-in cutter separates the labels for effortless distribution after printing is complete. With Sato's Application Enabled Printing AEP technology printer operation is simplified by supporting customization to suit your specific needs.Overall Dimensions:Length: 5 3/16''Width: 8 7/8''Height: 6 5/16''Print Width: 3 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.