Shop All Label Makers & Printers
Sato Labeling Solutions
Sato WWCT01041-WMN CT4-LX 4'' Linerless Direct Thermal Printer
Mfr # 105WWCT01WMN
Zoro # G211942011
Free Shipping & Returns
$3,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato Labeling Solutions
- MFR # 105WWCT01WMN
- Zoro # G211942011
- Country of Origin China
- Category Label Makers & Printers
Description
Print the labels your busy establishments needs with this Sato WWCT01041-WMN CT4-LX 4'' linerless direct thermal printer. Specifically designed for use with linerless labels that lack a protective backing this printer boasts features usually reserved for larger units. Its compact footprint sits comfortably on a desktop or counter. With a 4 5/16'' full color LCD touch screen and enhanced menu navigation this unit boasts a straightforward interface. Configurable media profiles allow customized settings to be established for different label types to save time when switching print jobs. The print speed of 4 IPS supports a resolution of 203 DPI with a print width of 4 1/16'' and keeps projects moving. A transparent media window makes it easy to monitor how much of a label roll remains.Loading a print task is simple with this printer. It includes a USB and LAN port for physical transfer of data and is also compatible with quick pairing for NFC enabled devices or Apple iOS. With Sato's Application Enabled Printing or AEP technology printer operation is simplified by supporting customization to suit your specific needs. Remote management by Sato's online services can be used to track performance and keep the printer in good working order.Overall Dimensions:Length: 9 3/8''Width: 7''Height: 8 7/16''Print Width: 4 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Static, Wt, PK500 (HS1420AA)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 620, 2.28" Labels, 2.76"/Second (SLP620)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- Sato Labeling Solutions Label Makers & Printers