Shop All Label Makers & Printers
Sato Labeling Solutions
Sato WWCT01041 CT4-LX 4'' Direct Thermal Printer
Mfr # 105WWCT01041
Zoro # G511583570
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato Labeling Solutions
- MFR # 105WWCT01041
- Zoro # G511583570
- Country of Origin China
- Category Label Makers & Printers
Description
Print the labels your busy establishments needs with this Sato WWCT01041 CT4-LX 4'' direct thermal printer. Boasting features usually reserved for larger units this compact printer sits comfortably on a desktop or counter. With a 4 5/16'' full color LCD touch screen and enhanced menu navigation this unit boasts a straightforward interface. Configurable media profiles allow customized settings to be established for different label types to save time when switching print jobs. The high print speed of 8 IPS supports a resolution of 203 DPI with a print width of 4 1/16'' and keeps projects moving. A transparent media window makes it easy to monitor how much of a label roll remains.Loading a print task is simple with this printer. It includes a USB and LAN port for physical transfer of data and is also compatible with quick pairing for NFC enabled devices or Apple iOS. With Sato's Application Enabled Printing or AEP technology printer operation is simplified by supporting customization to suit your specific needs. Remote management by Sato's online services can be used to track performance and keep the printer in good working order.Overall Dimensions:Length: 9 3/8''Width: 7''Height: 8 7/16''Print Width: 4 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- ZORO SELECT 1" Hanging Storage Round Binder, Red (AVE14803)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- START INTERNATIONAL Manual Bottle Labeler, Label Width 6-1/2" (LAB01)
- DYMO LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5 (2112553)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- Sato Labeling Solutions Label Makers & Printers