Shop All Label Makers & Printers
Sato Labeling Solutions
Sato WWCLPA001 CLN6X Plus 10 IPS 6'' Label Printer
Mfr # 105WWCLPA001
Zoro # G411583571
Free Shipping & Returns
$6,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato Labeling Solutions
- MFR # 105WWCLPA001
- Zoro # G411583571
- Country of Origin China
- Category Label Makers & Printers
Description
Print the labels your busy production plant warehouse or shipping and receiving dock needs quickly with the Sato WWCLPA001 CL6X Plus 10 IPS 6'' label printer. This printer delivers speed and precision for high accuracy print placement on labels. It is compatible with 8 5/8'' label media with a print speed of 10 IPS at 203 DPI on a print width of 6 9/16'' that sustains high throughput for hours. It can print direct thermal or with thermal transfer. The sturdy frame supports the unit in a variety of environments so it can be placed where it's needed most. Featuring a 60 degree print head opening with a pure line platen roller loading media and performing routine maintenance is straightforward. A wear indicator on the roller provides a visual cue of when replacement is needed. The printer head has a high tolerance for increased image accurate to support small label sizes including micro labels requiring a +/- 0.7mm accuracy.This label printer is equipped with LAN USB and SER inputs for seamless integration with your existing system. It also comes with Bluetooth connectivity for remote transmission of data to the printer. A bright color LCD screen gives the user control over the printer. If the printer encounters an error or jams an alert will show on the screen. Trouble shooting videos can also be displayed to help reduce downtime with tool-less maintenance options. The controls can display in 31 languages and print in 47 languages. With Sato's Application Enabled Printing or AEP technology printer operation is simplified by supporting customization to suit your specific needs. Remote management by Sato's online services can be used to track performance media status or when to replace components.Overall Dimensions:Length: 17 15/16''Width: 13 5/16''Height: 12 5/8''Print Width: 6 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- TAYLOR Mechanical Compact Bench Scale 50 lb. Capacity (TS50)
- BROTHER Industrial Label Printer (PTE510VP)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- DYMO Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5 (1756589)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- Sato Labeling Solutions Label Makers & Printers