Sato Labeling Solutions

Sato WWCLP2001-NMN CLN4X Plus 14 IPS 4'' Label Printer with Label Cutter


product price: $5,155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Print the labels your busy production plant warehouse or shipping and receiving dock needs quickly with the Sato WWCLP2001-NMN CLN4X Plus 14 IPS 4'' label printer with label cutter. This printer delivers speed and precision for high accuracy print placement on labels. It is compatible with 30% more ribbon and 80% more label media than comparable models to keep operations moving smoothly. The included cutter kit supports effortless separation of labels between jobs. With a print speed of 14 IPS at 203 DPI with a print width of 4 1/16'' it sustains high throughput for hours. It can print direct thermal or with thermal transfer. The sturdy frame supports the unit in a variety of environments so it can be placed where it's needed most. The bi-fold door requires less space when opened while giving easy access to internal components for loading media.This label printer is equipped with LAN USB and SER inputs for seamless integration with your existing system. It also comes with Bluetooth connectivity for remote transmission of data to the printer. A bright 3 1/2'' color LCD screen gives the user control over the printer. If the printer encounters an error or jams an alert will show on the screen and trouble shooting videos can also be displayed to help reduce downtime. The controls can display in 31 languages and print in 47 languages. With Sato's Application Enabled Printing or AEP technology printer operation is simplified by supporting customization to suit your specific needs. Remote management by Sato's online services can be used to track performance media status or when to replace components.Overall Dimensions:Length: 18''Width: 10 11/16''Height: 12 5/8''Print Width: 4 1/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.