Shop All Label Makers & Printers
Sato Labeling Solutions
Sato WWCLP2001 CLN4X Plus 14 IPS 4'' Label Printer
Mfr # 105WWCLP2001
Zoro # G111583543
product price: $3,636.99
/ea
Free Shipping & Returns
$3,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato Labeling Solutions
- MFR # 105WWCLP2001
- Zoro # G111583543
- Country of Origin China
- Category Label Makers & Printers
Description
Print the labels your busy production plant warehouse or shipping and receiving dock needs quickly with the Sato WWCLP2001 CLN4X Plus 14 IPS 4'' label printer. This printer delivers speed and precision for high accuracy print placement on labels. It is compatible with 30% more ribbon and 80% more label media that comparable models to keep operations moving smoothly. With a print speed of 14 IPS at 203 DPI with a print width of 4 1/16'' it sustains high throughput for hours. It can print direct thermal or with thermal transfer. The sturdy frame supports the unit in a variety of environments so it can be placed where it's needed most. The bi-fold door requires less space when opened while giving easy access to internal components for loading media.This label printer is equipped with LAN USB and SER inputs for seamless integration with your existing system. It also comes with Bluetooth connectivity for remote transmission of data to the printer. A bright 3 1/2'' color LCD screen gives the user control over the printer. If the printer encounters an error or jams an alert will show on the screen and trouble shooting videos can also be displayed to help reduce downtime. The controls can display in 31 languages and print in 47 languages. With Sato's Application Enabled Printing or AEP technology printer operation is simplified by supporting customization to suit your specific needs. Remote management by Sato's online services can be used to track performance media status or when to replace components.Overall Dimensions:Length: 18''Width: 10 11/16''Height: 12 5/8''Print Width: 4 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORELON Porelon Por11507 Porelon Okidata Ml320 - 1-Black Print Ribbon (POR11507)
- ZORO SELECT 15" x 6" Open Poly Bags, 1 mil, Clear (5DRH1)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- DYMO Labelmaker - Monochrome - Thermal Transfer (1755749)
- Sato Labeling Solutions Labels & Label Makers