Shop All Label Makers & Printers
Sato
Dispenser Direct Thermal Only
Mfr # WD212-400DN-EX1
Zoro # G610935287
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS4
- Max. Print Width 4.09 in
- Barcode Printer Type Desktop
- Printer Resolution 203 dpi
- Print Speed 6 ips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WD212-400DN-EX1
- Zoro # G610935287
- Country of Origin Taiwan, Province of China
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | WS4 |
Barcode Printer Type | Desktop |
Printer Resolution | 203 dpi |
Print Speed | 6 ips |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 ips Print Speed, Printer Series WS4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- TRIMBRITE TRIMBRITE T1126 Pinstripe Tape; Blue; 0.12 In. X 36 Ft. (T18-T1126)
- AVERY Big Tab Printable White Label Tab Dividers, 5-Tab, Letter, PK20 (14434)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- BROTHER INTERNATIONAL Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray (QL800)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- LETRATAG Labler Electronic (1749027)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- Sato Labels & Label Makers