Shop All Label Makers & Printers
Sato
Cutter, Direct Thermal Only
Mfr # WWCT01041-NCN
Zoro # G910935260
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CT4-LX
- Dispensing Style Cutter
- Barcode Printer Type Desktop
- Printer Resolution 203 dpi
- Print Speed 8 IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCT01041-NCN
- Zoro # G910935260
- Country of Origin Viet Nam
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | CT4-LX |
Item | Barcode Label Printer |
Dispensing Style | Cutter |
Barcode Printer Type | Desktop |
Printer Resolution | 203 dpi |
Print Speed | 8 IPS |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 IPS Print Speed, Cutter Dispensing Style, Printer Series CT4-LX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4 (82074)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- SHARPIE Art Pen Porous Point Pen, Stick, Fine 0.4mm, Assorted Ink Colors, PK24 (1983967)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- BRADY Label Maker Printer (151292)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- DYMO Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5 (1756589)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- Sato Label Makers & Printers