Shop All Label Makers & Printers
Sato
BASE
Mfr # WWCLPA001
Zoro # G910935291
product price: $4,813.99
/ea
Free Shipping & Returns
$4,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CL6NX +
- Printer Resolution 203 dpi
- Print Speed 10 IPS
- Max. Print Width 6.59 in
- Barcode Printer Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCLPA001
- Zoro # G910935291
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 6.59 in |
Details
Printer Series | CL6NX + |
Item | Barcode Label Printer |
Printer Resolution | 203 dpi |
Print Speed | 10 IPS |
Barcode Printer Type | Industrial |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 6.59 in Max. Print Width, 203 dpi Printer Resolution, 10 IPS Print Speed, Printer Series CL6NX +
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- DIXON TICONDEROGA Dry Erase Markers Wedge Tip, 8 Colors Per Set, 2 Sets Per Pack, PK16, 16PK (92180)
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- DYMO LabelWriter 5XL Label Printer 2112554 (3282112554)
- BRADY Label Maker Printer (151292)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BROTHER Industrial Label Printer (PTE510VP)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- Sato Label Makers & Printers