Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WWCT03041-NCN
Zoro # G510935301
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CT4-LX
- Barcode Printer Type Desktop
- Print Speed 8 in/sec
- Dispensing Style Cutter
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCT03041-NCN
- Zoro # G510935301
- Country of Origin Viet Nam
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | CT4-LX |
Barcode Printer Type | Desktop |
Print Speed | 8 in/sec |
Dispensing Style | Cutter |
Printer Resolution | 203 dpi |
Wire Communication | Wired |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series CT4-LX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD HDPlasticEnvelopes, 5x8, PK50 (65008)
- QUARTET Dry Erase Marker, Bullet Tip, Assorted Colors, PK4 Low Odor (79551-A)
- BESTAR 18.2" D, White, Melamine (160630-1117)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 8 1/2 in H (1W955)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- ZEBRA PEN Barcode Label Printers, Mobile, Scalable (ZQ51-BUE0000-00)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- Sato Package Labels & Shipping Equipment