Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WWCT02041-WDN
Zoro # G010935252
product price: $2,244.99
/ea
Free Shipping & Returns
$2,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CT4-LX
- Printer Connectivity Bluetooth
- Printer Resolution 305 dpi
- Print Speed 6 in/sec
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCT02041-WDN
- Zoro # G010935252
- Country of Origin Viet Nam
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | CT4-LX |
Printer Connectivity | Bluetooth |
Item | Barcode Label Printer |
Printer Resolution | 305 dpi |
Print Speed | 6 in/sec |
Barcode Printer Type | Desktop |
Wire Communication | Bluetooth, Wired, Wireless (wifi) |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 305 dpi Printer Resolution, 6 in/sec Print Speed, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series CT4-LX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover, Light Green (12703)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA PEN Barcode Label Printers, Mobile, Scalable (ZQ51-BUE0000-00)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- Sato Package Labels & Shipping Equipment