Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer
Mfr # WWCT01041-WDR
Zoro # G310935266
product price: $2,232.99
/ea
Free Shipping & Returns
$2,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Bluetooth
- Printer Series CT4-LX
- Wire Communication Wireless (wifi)
- Printer Resolution 203 dpi
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WWCT01041-WDR
- Zoro # G310935266
- Country of Origin Viet Nam
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Connectivity | Bluetooth |
Printer Series | CT4-LX |
Item | Barcode Label Printer |
Wire Communication | Wireless (wifi) |
Printer Resolution | 203 dpi |
Barcode Printer Type | Desktop |
Print Speed | 8 IPS |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 IPS Print Speed, Wireless (wifi) Wire Communication, Printer Series CT4-LX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- PYRAMID SmartSite Time Clock and Document Stamp (3600SS)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- AVERY Note Cards, Uncoated, Matte, Two-S, PK50 (3379)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- Sato Package Labels & Shipping Equipment