Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer
Mfr # WT312-400DW-EX1
Zoro # G010935283
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series SW412
- Barcode Printer Type Desktop
- Dispensing Style Tear Off
- Printer Resolution 300 dpi
- Print Speed 4.0 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WT312-400DW-EX1
- Zoro # G010935283
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | SW412 |
Barcode Printer Type | Desktop |
Dispensing Style | Tear Off |
Printer Resolution | 300 dpi |
Print Speed | 4.0 in/sec |
Wire Communication | Wired |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4.0 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series SW412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Glove Guard® End (UBMG10x10BK)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- Sato Shipping Barcode Labels & Equipment