Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WT212-400CN-EX1
Zoro # G510935240
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS4
- Dispensing Style Cutter
- Wire Communication Wired
- Max. Print Width 4.09 in
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WT212-400CN-EX1
- Zoro # G510935240
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | WS4 |
Item | Barcode Label Printer |
Dispensing Style | Cutter |
Wire Communication | Wired |
Printer Resolution | 203 dpi |
Barcode Printer Type | Desktop |
Print Speed | 6 in/sec |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series WS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 6", Kraft, 10/Bundle (493T51)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- ZEBRA PEN Barcode Label Printers, Mobile, Scalable (ZQ51-BUE0000-00)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Sato Package Labels & Shipping Equipment