Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer
Mfr # WM8420231
Zoro # G810935308
product price: $4,606.99
/ea
Free Shipping & Returns
$4,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series M84Pro
- Printer Connectivity RS232
- Printer Resolution 203 dpi
- Print Speed 10 IPS
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # WM8420231
- Zoro # G810935308
- Country of Origin Malaysia
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | M84Pro |
Printer Connectivity | RS232 |
Item | Barcode Label Printer |
Printer Resolution | 203 dpi |
Print Speed | 10 IPS |
Barcode Printer Type | Industrial |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 IPS Print Speed, Printer Series M84Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- ZEBRA PEN Z-Grip Ballpnt Pen 1.2mm, Bold, Blue, PK12 (21920)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- Sato Shipping Barcode Labels & Equipment