Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer, Max Print 2"W,
Mfr # W2312-400DW-EX1
Zoro # G210935304
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS2
- Printer Resolution 300 dpi
- Barcode Printer Type Desktop
- Max. Print Width 2 in
- Print Speed 7 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # W2312-400DW-EX1
- Zoro # G210935304
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 2 in |
Details
Printer Series | WS2 |
Item | Barcode Label Printer |
Printer Resolution | 300 dpi |
Barcode Printer Type | Desktop |
Print Speed | 7 in/sec |
Wire Communication | Wired, Wireless (wifi) |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 7 in/sec Print Speed, Wired, Wireless (wifi) Wire Communication, Printer Series WS2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- Sato Package Labels & Shipping Equipment