Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer, Max Print 2"W,
Mfr # W2212-400DB-EX1
Zoro # G710935255
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series WS2
- Printer Connectivity Bluetooth
- Max. Print Width 2 in
- Barcode Printer Type Desktop
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sato
- MFR # W2212-400DB-EX1
- Zoro # G710935255
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 2 in |
Details
Printer Series | WS2 |
Printer Connectivity | Bluetooth |
Item | Barcode Label Printer |
Barcode Printer Type | Desktop |
Printer Resolution | 203 dpi |
Print Speed | 7 in/sec |
Wire Communication | Bluetooth, Wired |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 2 in Max. Print Width, 203 dpi Printer Resolution, 7 in/sec Print Speed, Bluetooth, Wired Wire Communication, Printer Series WS2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Botley® the Coding Robot (2936)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- PROSKIT Electronics Master Kit, Briefcase Style (PK-1700NA)
- THE PENCIL GRIP Kwik Stix™ Solid Tempera Paint Stick, Classic Colors, PK96 (TPG-696)
- ZEBRA PEN Barcode Label Printers, Mobile, Scalable (ZQ51-BUE0000-00)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Sato Package Labels & Shipping Equipment