Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 6.59"W,
Mfr # WWCLPB001
Zoro # G310935303
Free Shipping & Returns
$5,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CL6NX +
- Barcode Printer Type Industrial
- Wire Communication Wired
- Print Speed 8 in/sec
- Printer Resolution 305 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WWCLPB001
- Zoro # G310935303
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 6.59 in |
Details
Item | Barcode Label Printer |
Printer Series | CL6NX + |
Barcode Printer Type | Industrial |
Wire Communication | Wired |
Print Speed | 8 in/sec |
Printer Resolution | 305 dpi |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 6.59 in Max. Print Width, 305 dpi Printer Resolution, 8 in/sec Print Speed, Wired Wire Communication, Printer Series CL6NX +
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Round Presentation Binder, Blue (AVE17675)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- DYKEM Tube Marker, Medium Tip, Green Color Family, Ink (83315)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- TOSHIBA BV410D 4'' 300 DPI Direct Thermal Barcode Printer with White Finish - Ethernet/USB (105BV410DTQM)
- BROTHER Industrial Label Printer (PTE510VP)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- Sato Label Makers & Printers