Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WWCLP2201-NAR
Zoro # G110935251
Free Shipping & Returns
$4,042.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series CL4NX +
- Dispensing Style Rewind/Peel Off
- Barcode Printer Type Industrial
- Print Speed 14 in/sec
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WWCLP2201-NAR
- Zoro # G110935251
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | CL4NX + |
Dispensing Style | Rewind/Peel Off |
Barcode Printer Type | Industrial |
Print Speed | 14 in/sec |
Printer Resolution | 305 dpi |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 305 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- Sato Labels & Label Makers