Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WWCLP2101-NAN
Zoro # G410935265
Free Shipping & Returns
$4,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series CL4NX +
- Dispensing Style Cutter
- Barcode Printer Type Industrial
- Max. Print Width 4.09 in
- Printer Resolution 305 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WWCLP2101-NAN
- Zoro # G410935265
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | CL4NX + |
Dispensing Style | Cutter |
Barcode Printer Type | Industrial |
Printer Resolution | 305 dpi |
Print Speed | 14 in/sec |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 305 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series CL4NX +
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "TUE", 1", Fluorescent Pink, 500/Roll (DL6511)
- SAMSONITE 19Inch Mvs Spinner Rolling Backpack Offers The Grab And Go Function (46309-1041)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- BROTHER Industrial Label Printer (PTE560BTVP)
- DYMO LabelWriter 5XL Label Printer 2112554 (3282112554)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- Sato Label Makers & Printers