Shop All Shipping Barcode Labels & Equipment
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WT212-400DW-EX1
Zoro # G210935274
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS4
- Wire Communication Wired, Wireless (wifi)
- Print Speed 6 in/sec
- Max. Print Width 4.09 in
- Printer Resolution 203 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WT212-400DW-EX1
- Zoro # G210935274
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 4.09 in |
Details
Printer Series | WS4 |
Item | Barcode Label Printer |
Wire Communication | Wired, Wireless (wifi) |
Print Speed | 6 in/sec |
Printer Resolution | 203 dpi |
Barcode Printer Type | Desktop |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Wired, Wireless (wifi) Wire Communication, Printer Series WS4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle (11R340)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- M-D SEAM BINDER 2.5X36"" OAK (85639)
- XSTAMPER Specialty Stamp, Pre-Inked, "Posted" Ink Stamp, 5/8", RD (XST11363)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA PEN Barcode Label Printers, Mobile, Scalable (ZQ51-BUE0000-00)
- Sato Package Labels & Shipping Equipment