Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WM8420241
Zoro # G610935263
Free Shipping & Returns
$3,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series M84Pro
- Barcode Printer Type Industrial
- Printer Resolution 203 dpi
- Print Speed 10 in/sec
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WM8420241
- Zoro # G610935263
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | M84Pro |
Barcode Printer Type | Industrial |
Printer Resolution | 203 dpi |
Print Speed | 10 in/sec |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Wired Wire Communication, Printer Series M84Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- CANON Calculator, Bs-1200Ts (8507A010)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 620, 2.28" Labels, 2.76"/Second (SLP620)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- Sato Labels & Label Makers