Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WM8420121
Zoro # G310935280
Free Shipping & Returns
$5,557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series M84Pro
- Barcode Printer Type Industrial
- Dispensing Style Cutter
- Print Speed 10 in/sec
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WM8420121
- Zoro # G310935280
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | M84Pro |
Barcode Printer Type | Industrial |
Dispensing Style | Cutter |
Print Speed | 10 in/sec |
Printer Resolution | 203 dpi |
Wire Communication | Wired |
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series M84Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BROTHER INTERNATIONAL PC Connectable Label Maker (PTP750W)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (2175088)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BROTHER Industrial Label Printer (PTE510VP)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- BROTHER INTERNATIONAL Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray (QL800)
- Sato Label Makers & Printers