Shop All Label Makers & Printers
Sato
Barcode Label Printer, Max Print 4.09"W,
Mfr # WD212-400CN-EX1
Zoro # G110935275
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series WS4
- Dispensing Style Cutter
- Barcode Printer Type Desktop
- Printer Resolution 203 dpi
- Print Speed 6 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sato
- MFR # WD212-400CN-EX1
- Zoro # G110935275
- Country of Origin Taiwan, Province of China
- Category Label Makers & Printers
Dimensions
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printer |
Printer Series | WS4 |
Dispensing Style | Cutter |
Barcode Printer Type | Desktop |
Printer Resolution | 203 dpi |
Print Speed | 6 in/sec |
Wire Communication | Wired |
Description
Barcode Label Printer, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series WS4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 4", Kraft, 25/Bundle (11R347)
- LEARNING RESOURCES Anatomy Models Set (3338)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (2175088)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- Sato Label Makers & Printers