Shop All Toilets
Satellite
Tufway 2251A Royal Blue Portable Restroom - Assembled
Mfr # 6212251A
Zoro # G311591157
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Tufway 2251A royal blue portable restroom is an essential addition to any outdoor location. With a sleek modern royal blue color this portable restroom offers a spacious interior with a sturdy design. Constructed with high-density impact-resistant polyethylene this unit will not crack or break when transported. Plus it features break-resistant corners for additional strength. With less parts than traditional portable restrooms this unit requires less maintenance with fewer parts to break or replace.This restroom ensures ultimate cleanliness with a front sloping tank slightly domed floor and a smooth sumped tank. These sloped surfaces on both the tank and floor ensure liquids will drain out of the unit instead of puddling on the floor. This unit also includes molded-in vent screens on the floors and walls to help facilitate air flow and minimize odors. The urinal is positioned away from the toilet seat to keep it out of direct sight while also working to keep odors away from users. The urinal also includes a vent pipe to prevent odors from escaping back into the unit.The large 70 gallon static sumped tank ensures that waste is quickly and completely removed to maintain a pleasant user experience. With multiple flushing options sold separately this restroom provides even more versatility. The interior also includes a door hook to hold purses or jackets to keep them off the ground. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 88''Door Frame Width: 24''Door Frame Height: 73''Seat Height: 18''Tank Capacity: 70 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Tee (311UPT-38)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N012)
- KOHLER Veil One-Piece Elongated Dual-Flush Toilet With Skirted Trapway (1381-0)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- TOTO Bowl, Elongated, Clayton, Cotton White, 1.28 gpf, Floor Mount, Elongated, Cotton (C784EF#01)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3466001.020)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- Satellite Toilets