Shop All Toilets
Satellite
Tufway 2250A Forest Green Portable Restroom - Assembled
Mfr # 6212250A
Zoro # G611591109
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Tufway 2250A forest green portable restroom is an essential addition to any outdoor location. With a sleek modern forest green color this portable restroom offers a spacious interior with a sturdy design. Constructed with high-density impact-resistant polyethylene this unit will not crack or break when transported. Plus it features break-resistant corners for additional strength. With less parts than traditional portable restrooms this unit requires less maintenance with fewer parts to break or replace.This restroom ensures ultimate cleanliness with a front sloping tank slightly domed floor and a smooth sumped tank. These sloped surfaces on both the tank and floor ensure liquids will drain out of the unit instead of puddling on the floor. This unit also includes molded-in vent screens on the floors and walls to help facilitate air flow and minimize odors. The urinal is positioned away from the toilet seat to keep it out of direct sight while also working to keep odors away from users. The urinal also includes a vent pipe to prevent odors from escaping back into the unit.The large 70 gallon static sumped tank ensures that waste is quickly and completely removed to maintain a pleasant user experience. With multiple flushing options sold separately this restroom provides even more versatility. The interior also includes a door hook to hold purses or jackets to keep them off the ground. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 88''Door Frame Width: 24''Door Frame Height: 73''Seat Height: 18''Tank Capacity: 70 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1/2 to 1 In. (RK1-720A)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008206)
- THRIFCO PLUMBING 4 Inch ABS Repair Coupling (6795004)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-0)
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- TOTO Toilet Tank, 0.9/1.28 gpf, Dual Flush, Cotton (ST494MR#01)
- KOHLER Classic Elongated Chair Height Toilet (3519-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-96)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- Satellite Toilets