Shop All Hand Sinks
Satellite
Pro 12 8594-705 12 Gallon Hand Sink with Promount Board
Mfr # 6218594705
Zoro # G111591104
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satellite
- MFR # 6218594705
- Zoro # G111591104
- Country of Origin China
- Category Hand Sinks
Description
Provide guests with a place to wash their hands by adding this Satellite Pro 12 8594-705 12 gallon hand sink with promount board to your portable restroom! This sink is built for use with Satellite Liberty and Freedom portable restrooms. It features a rugged design with a 12 gallon freshwater tank. It also includes a promount board with a soap dispenser a mirror and a paper towel dispenser to give users everything they need in one convenient location.For sanitary hands-free use this sink includes a 1.8 GPM foot pump to activate the water flow. It also includes a spigot with a molded-in design to help prevent vandalism. This sink easily drains out gray water directly into the portable restroom waste tank for easy upkeep. For installation this sink requires the removal of the urinal that came in your portable restroom.Overall Dimensions:Width: 19''Depth: 10 1/2''Height: 44''Capacity: 12 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- FASTCAP Adhesive Cover Caps Pvc White 3/8 in. 1 Sheet 120 Caps (FC.SP.38.WH)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/4 In. (590T 3/4)
- ZORO SELECT 1" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF24)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- ZORO SELECT Utility Shelf, Satin, 4-1/8x18x5-3/16In (4WMK4)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- Satellite Hand Sinks