Shop All Toilets
Satellite
Maxim 3000 2467A Forest Green Premium Portable Restroom - Assembled
Mfr # 6212467A
Zoro # G411591255
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Maxim 3000 2467A forest green premium portable restroom is an essential addition to any outdoor location. With a sleek modern forest green color this portable restroom offers a spacious interior with an extremely sturdy design. Constructed with twin-panel walls and a blow-molded front this unit is extremely durable to provide years of service. It stands on a sturdy fitted base and includes interlocking corners with an overlapping roof design for additional strength.This restroom ensures ultimate cleanliness with ultra-smooth two-ply walls. This design includes no ledges ensuring that debris waste and other particulates will not build up over time. This also ensures that clean conditions last longer with less maintenance. The interior includes rounded corners and a contoured tank to maximize space and provide a more comfortable sitting position. It also features a hanging hook and shelf to keep personal belongings off the floor and it has a convenient built-in mirror.This restroom features deep defined corner and roof grips to easily transport your restroom to different locations. With 40% less parts that traditional portable restrooms this unit has a simple design with fewer parts to break or replace. It is complete with vandal-proof door springs to keep your unit in superior condition. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 90''Door Frame Width: 24''Door Frame Height: 75 3/8''Seat Height: 18 3/4''Tank Capacity: 70 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 120/60, 110/50)
- AMERICAN STANDARD Index Buttons, Town Square (M907024-0020A)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet, Dynamax Tornado Flush, CEFIONECT (MW4464736CEMGN#01)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Gray (3946-95)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET2LA31#SS)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-0)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-7)
- Satellite Toilets