Shop All Toilets
Satellite
Maxim 3000 2466A Gray Premium Portable Restroom - Assembled
Mfr # 6212466A
Zoro # G211591257
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for concerts fairs and other public events this Satellite Maxim 3000 2466A gray premium portable restroom is an essential addition to any outdoor location. With a sleek modern gray color this portable restroom offers a spacious interior with an extremely sturdy design. Constructed with twin-panel walls and a blow-molded front this unit is extremely durable to provide years of service. It stands on a sturdy fitted base and includes interlocking corners with an overlapping roof design for additional strength.This restroom ensures ultimate cleanliness with ultra-smooth two-ply walls. This design includes no ledges ensuring that debris waste and other particulates will not build up over time. This also ensures that clean conditions last longer with less maintenance. The interior includes rounded corners and a contoured tank to maximize space and provide a more comfortable sitting position. It also features a hanging hook and shelf to keep personal belongings off the floor and it has a convenient built-in mirror.This restroom features deep defined corner and roof grips to easily transport your restroom to different locations. With 40% less parts that traditional portable restrooms this unit has a simple design with fewer parts to break or replace. It is complete with vandal-proof door springs to keep your unit in superior condition. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 90''Door Frame Width: 24''Door Frame Height: 75 3/8''Seat Height: 18 3/4''Tank Capacity: 70 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Drying Mat Mfbr Wheat Lg (41240)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208V)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- GEBERIT Bathwaste Pp 17"-22" Hc Oil R/B (150.176.HM.1)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet, 10 Rough-In, Tornado Flush, CEFIONTECT, and EWATER+ (MW7764736CSFG.10#01)
- TOTO Piedmont, Vertical Spray, Bidet Bone (BT500B#03)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-T-0)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- Satellite Toilets