Satellite

Maxim 3000 2464A Sand Premium Portable Restroom - Assembled


product price: $1,658.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for concerts fairs and other public events this Satellite Maxim 3000 2464A sand premium portable restroom is an essential addition to any outdoor location. With a sleek modern sand color this portable restroom offers a spacious interior with an extremely sturdy design. Constructed with twin-panel walls and a blow-molded front this unit is extremely durable to provide years of service. It stands on a sturdy fitted base and includes interlocking corners with an overlapping roof design for additional strength.This restroom ensures ultimate cleanliness with ultra-smooth two-ply walls. This design includes no ledges ensuring that debris waste and other particulates will not build up over time. This also ensures that clean conditions last longer with less maintenance. The interior includes rounded corners and a contoured tank to maximize space and provide a more comfortable sitting position. It also features a hanging hook and shelf to keep personal belongings off the floor and it has a convenient built-in mirror.This restroom features deep defined corner and roof grips to easily transport your restroom to different locations. With 40% less parts that traditional portable restrooms this unit has a simple design with fewer parts to break or replace. It is complete with vandal-proof door springs to keep your unit in superior condition. This unit ships fully assembled for your convenience.Overall Dimensions:Width: 44''Depth: 48''Height: 90''Door Frame Width: 24''Door Frame Height: 75 3/8''Seat Height: 18 3/4''Tank Capacity: 70 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.