Shop All Hand Sinks
Satellite
Maxim 3000 22362 8.5 Gallon Hand Sink
Mfr # 62122362
Zoro # G311899789
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satellite
- MFR # 62122362
- Zoro # G311899789
- Country of Origin China
- Category Hand Sinks
Description
Provide guests with a place to wash their hands by adding this Satellite Maxim 3000 22362 8.5 gallon hand sink to your portable restroom! This sink is built specifically for use with Satellite Maxim 3000 portable restrooms this hand sink seamlessly fits in the corner of your unit. It features an extra-large spacious sink basin to provide ample space for washing hands.For sanitary hands-free use this sink includes a foot pump to activate the water flow. Thanks to the highly-polished surfaces it is easy to clean and maintains a clean appearance for extended periods of time. This sink is complete with an 8.5 gallon freshwater tank allowing for up to 200 uses per fill. It can not be used as a standalone sink.Overall Dimensions:Width: 22''Depth: 9''Height: 44''Capacity: 8.5 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #65-C 1/4 Inch Lead-Free Brass Compression 90 Elbow (4401070)
- ZURN 18-1/4" W x 21-1/2" L x 20" H, Wall Mount, Vitreous china (Z5344)
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- ZORO SELECT 2" FNPT 304 SS Half Coupling (40HC111N020)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 14" x 10" (FS17D-1410-05XZ)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Faucet, 2 Holes 9"W x 9" (BKHS-D-SS-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Side Splashes, Faucet, 2 Holes (APHS-W1410-SSBPG)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- Satellite Hand Sinks